Shop REEBOK

Athletic Shoe, Blue, Women's, 4.5, M, PR

  • Mfr # RB502-M-04.5
  • Zoro # G725040203

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Color
Baltic Sea/Vintage Indigo
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB502-M-04.5
Zoro #
G725040203
UPC #
690774794320
Country of Origin
Cambodia

Dimensions

Size
4 1/2
Width
M

Details

Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Color
Baltic Sea/Vintage Indigo
Construction
Cemented
Gender
Women's
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard
No
All-Leather Upper
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Style Number
RB502
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Upper Material
Mesh, Microfiber
Ninety-Degree Heel
No
Insulated
No
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Wire Color
Baltic Sea/Vintage Indigo

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 4 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.