Shop REEBOK

Athletic Shoe, Black, Men's, 8, W, PR

  • Mfr # RB5039-W-08.0
  • Zoro # G425040275

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
All-Leather Upper
No
Gender
Men's
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-W-08.0
Zoro #
G425040275
UPC #
690774792531
Country of Origin
Cambodia
Insulated
No
All-Leather Upper
No
Gender
Men's
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Color
Black
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Includes Metatarsal Guard
No
Closure
Lace Up
Toe Cap Material
Composite
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Construction
Cemented
Style Number
RB5039
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Black

Dimensions

Width
W
Size
8

Description

Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.