Shop SKECHERS

AthShoe, Black/Gold, Women's, 8-1/2, M, PR

  • Mfr # 108449-BKGD Size 8.5
  • Zoro # G224967063

product price: 
$
75.95
/pr

Key Features

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.47
Metal Chip-Resisting Sole
No
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
No
Heel Height
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108449-BKGD Size 8.5
Zoro #
G224967063
UPC #
199703478862
Country of Origin
Viet Nam

Dimensions

Heel Height
1 1/4 in
Size
8 1/2
Overall Height
3 in
Width
M

Details

Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.47
Metal Chip-Resisting Sole
No
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Insulated
No
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Shank Material
Nylon
Slip-Resistance Value - SATRA Heel - Wet
0.78
Gender
Women's
Maximum Heat Rating
Not Rated
Ninety-Degree Heel
No
Heel Technology
Hands Free Slip-ins(R)
Includes Shank
Yes
Style Number
108449-BKGD
Metatarsal Guard
No
Color
Black/Gold
Slip-Resistance Value - SATRA Forefoot - Dry
0.83
Midsole Material
EVA
Insole Material
Memory Foam
Liner Material
Fabric, Polyurethane
Closure
No-Tie Lace
Slip-Resistance Value - SATRA Heel - Dry
0.85
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Item
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.43
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Chain Saw Cut-Resistant
No
Liner Technology
Air Cooled Memory Foam
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric, Fabric
Insole Technology
Air Cooled Memory Foam, Removable Insole
Outsole Material
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Construction
Cemented
Midsole Technology
Cushioned
Wire Color
Black/Gold

Description

Athletic Shoe, Closure No-Tie Lace, Color Black/Gold, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 108449-BKGD, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.