Athletic Shoe, Black, Men's, 9, W, PR

  • Mfr # RB4044-W-09.0
  • Zoro # G024961605
product price: 
$
140.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4044-W-09.0
Zoro #
G024961605
UPC #
690774632035
Country of Origin
Cambodia

Dimensions

Size
9
Width
W

Details

Gender
Men's
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
Yes
Style Number
RB4044
Ninety-Degree Heel
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Upper Material
Leather
Insole Material
Polyurethane
Insole Technology
Removable Insole
Midsole Material
EVA
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insulated
No
Outsole Material
Rubber
Liner Material
Nylon
Waterproof
No
Closure
Slip On
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9, Style Number RB4044, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews