Shop REEBOK

Athletic Shoe, Black, Men's, 9.5, M, PR

  • Mfr # RB3624-M-09.5
  • Zoro # G324874650

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB3624-M-09.5
Zoro #
G324874650
UPC #
690774752399
Country of Origin
Cambodia

Dimensions

Width
M
Size
9 1/2

Details

Outsole Material
Rubber
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Color
Black
Closure
Lace Up
Metatarsal Guard
No
Waterproof
No
Style Number
RB3624
Liner Technology
Moisture Wicking
All-Leather Upper
No
Ninety-Degree Heel
No
Toe Cap Material
Composite
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Insulated
No
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Construction
Cemented
Midsole Material
EVA
Upper Material
Microfiber
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9 1/2, Style Number RB3624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.