Athletic Shoe, Black, Men's, 9.5, M, PR

  • Mfr # RB5039-M-09.5
  • Zoro # G025040361
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5039-M-09.5
Zoro #
G025040361
UPC #
690774792296
Country of Origin
Cambodia

Dimensions

Width
M
Size
9 1/2

Details

Color
Black
Item
Athletic Shoe
Gender
Men's
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Outsole Material
Rubber
Toe Type
Safety-Toe
Ninety-Degree Heel
No
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Style Number
RB5039
Chemical-Resisting Sole
Yes
Closure
Lace Up
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Insulated
No
Wire Color
Black

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews