Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Women's, 10 1/2, M

  • Mfr # RB435

  • Zoro # G7741873


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB435
Zoro #
G7741873
UPC #
690774479371
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Mesh, Microfiber
Closure Type
Lace
Gender
Women's
Series
Sublite Cushion Work
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insulated
No
Static Dissipative
Yes
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Insole System
Removable
Style Number
RB435
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace
Non-Marking Sole
No
Outsole Material
Rubber
Oil Resisting Sole
Yes
Standards
ASTM F2892
Last Number or Name
435
Electrical Hazard Rated
No
Upper Material Description
Microfiber/Mesh
Footwear Style
Athletic Shoe
Conductive
No
Puncture Resistant Insole
No
Upper Boot Material
Microfiber/Mesh
Waterproof Type
None
Max. Heat Rating
Not Rated
Midsole Material
EVA
Removable Insole
Yes
Upper Color
Black
Heel Style
Flat Heel
Toe Style
Round Toe
Laces Color
Black
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Insole Material
Foam
Heat Resistant
No
Outsole Color
Black
Resists
Slips
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.4
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Mesh, Microfiber
ASTM Standards Met (PRINT)
Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB435

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.