Athletic Shoe, Black, Women's, 11, W, PR

  • Mfr # RB624-W-11.0
  • Zoro # G725087871
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Gender
Women's
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-11.0
Zoro #
G725087871
UPC #
690774752900
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Gender
Women's
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Construction
Cemented
Waterproof
No
Toe Cap Material
Composite
Upper Material
Microfiber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Insulated
No
Style Number
RB624
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Color
Black
Oil-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Insole Technology
Removable Insole
Liner Material
Mesh
Outsole Material
Rubber
Closure
Slip On

Dimensions

Size
11
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews