Shop FLORSHEIM

AthleticShoe, Brown/Gray, Men's, 12, D, PR

  • Mfr # FS2780-D-12.0
  • Zoro # G425040558

product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Gender
Men's
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-12.0
Zoro #
G425040558
UPC #
690774748453
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Gender
Men's
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Metatarsal Guard
No
Outsole Material
Rubber
Item
Athletic Shoe
Insole Technology
Comfortech, Removable Insole
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Insulated
No
Toe Cap Material
Composite
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Style Number
FS2780
All-Leather Upper
No
Upper Material
Mesh
Closure
Lace Up
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Color
Brown/Gray
Wire Color
Brown/Gray

Dimensions

Width
D
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 12, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.