Athletic Shoe, Black, Women's, 6, W, PR

  • Mfr # RB624-W-06.0
  • Zoro # G625073110
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
All-Leather Upper
No
Puncture-Resistant Sole
No
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-06.0
Zoro #
G625073110
UPC #
690774752801
Country of Origin
Cambodia
Gender
Women's
All-Leather Upper
No
Item
Athletic Shoe
Puncture-Resistant Sole
No
Construction
Cemented
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Outsole Material
Rubber
Upper Material
Microfiber
Insulated
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Waterproof
No
Style Number
RB624
Closure
Slip On
Liner Material
Mesh
Ninety-Degree Heel
No
Color
Black
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking

Dimensions

Width
W
Size
6

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 6, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews