AthleticShoe, Brown/Gray, Men's, 14, D, PR

  • Mfr # FS2780-D-14.0
  • Zoro # G225040291
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Closure
Lace Up
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-14.0
Zoro #
G225040291
UPC #
690774748477
Country of Origin
Cambodia
Ninety-Degree Heel
No
Item
Athletic Shoe
Closure
Lace Up
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Style Number
FS2780
Includes Metatarsal Guard
No
Insole Technology
Comfortech, Removable Insole
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Insulated
No
Outsole Material
Rubber
Upper Material
Mesh
Footwear Style
Athletic Shoe
Color
Brown/Gray
Gender
Men's
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Wire Color
Brown/Gray

Dimensions

Size
14
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 14, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews