Shop REEBOK

Athletic Shoe, Black, Women's, 7, W, PR

  • Mfr # RB624-W-07.0
  • Zoro # G925073438

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Gender
Women's
Heel Definition
Flat Heel
Insulated
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-07.0
Zoro #
G925073438
UPC #
690774752825
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Women's
Heel Definition
Flat Heel
Insulated
No
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Waterproof
No
All-Leather Upper
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Closure
Slip On
Style Number
RB624
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Outsole Material
Rubber
Construction
Cemented
Insole Technology
Removable Insole
Liner Material
Mesh
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Color
Black
Toe Cap Material
Composite
Upper Material
Microfiber
Ninety-Degree Heel
No
Midsole Material
EVA

Dimensions

Size
7
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 7, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.