Athletic Shoe, Black, Men's, 10, M, PR

  • Mfr # RB5039-M-10.0
  • Zoro # G525040182
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Heel Definition
Flat Heel
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-10.0
Zoro #
G525040182
UPC #
690774792302
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Heel Definition
Flat Heel
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Gender
Men's
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Style Number
RB5039
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Ninety-Degree Heel
No
Color
Black
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Insulated
No
Liner Material
Mesh, Nylon
Wire Color
Black

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews