Shop REEBOK

Athletic Shoe, Black, Women's, 9, M, PR

  • Mfr # RB624-M-09.0
  • Zoro # G825055640

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Metatarsal Guard
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-M-09.0
Zoro #
G825055640
UPC #
690774752719
Country of Origin
Cambodia
Gender
Women's
Metatarsal Guard
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Oil-Resisting Sole
Yes
Item
Athletic Shoe
All-Leather Upper
No
Waterproof
No
Style Number
RB624
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Color
Black
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Closure
Slip On
Construction
Cemented
Puncture-Resistant Sole
No
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Liner Material
Mesh
Upper Material
Microfiber
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Wire Color
Black

Dimensions

Width
M
Size
9

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.