AthleticShoe, Yel/Gray, Women's, 7.5, W, PR

  • Mfr # RB503-W-07.5
  • Zoro # G725040470
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Color
Neon Yellow/Ultimate Gray
Heel Definition
Flat Heel
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-07.5
Zoro #
G725040470
UPC #
690774794924
Country of Origin
Cambodia
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Color
Neon Yellow/Ultimate Gray
Heel Definition
Flat Heel
Closure
Lace Up
Upper Material
Mesh, Microfiber
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insulated
No
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB503
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Gender
Women's
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
7 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews