Athletic Shoe, Black, Women's, 9, W, PR

  • Mfr # RB624-W-09.0
  • Zoro # G425078100
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Color
Black
Gender
Women's
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-09.0
Zoro #
G425078100
UPC #
690774752863
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Color
Black
Gender
Women's
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Upper Material
Microfiber
Ninety-Degree Heel
No
Toe Cap Material
Composite
Metatarsal Guard
No
Insole Technology
Removable Insole
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Waterproof
No
Oil-Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Mesh
All-Leather Upper
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Closure
Slip On
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Style Number
RB624
Insulated
No
Puncture-Resistant Sole
No

Dimensions

Size
9
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews