AthleticShoe, Black, Women's, 9.5, M, PR

  • Mfr # RB624-M-09.5
  • Zoro # G325057175
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Construction
Cemented
Liner Material
Mesh
Style Family
Athletic Shoe
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-M-09.5
Zoro #
G325057175
UPC #
690774752726
Country of Origin
Cambodia
Gender
Women's
Construction
Cemented
Liner Material
Mesh
Style Family
Athletic Shoe
All-Leather Upper
No
Heel Definition
Flat Heel
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Color
Black
Outsole Material
Rubber
Insulated
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Waterproof
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Style Number
RB624
Midsole Material
EVA
Closure
Slip On
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Toe Cap Material
Composite
Upper Material
Microfiber
Insole Technology
Removable Insole
Wire Color
Black

Dimensions

Size
9 1/2
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews