Athletic Shoe, Blue, Women's, 10, M, PR

  • Mfr # RB502-M-10.0
  • Zoro # G725040401
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-M-10.0
Zoro #
G725040401
UPC #
690774794467
Country of Origin
Cambodia
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Gender
Women's
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Construction
Cemented
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Color
Baltic Sea/Vintage Indigo
Style Number
RB502
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Composite
Insulated
No
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews