Shop SKECHERS

AthleticShoe, Black/Gold, Women's, 5, M, PR

  • Mfr # 108449-BKGD Size 5
  • Zoro # G124967101

product price: 
$
75.95
/pr

Key Features

Color
Black/Gold
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Closure
No-Tie Lace
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
108449-BKGD Size 5
Zoro #
G124967101
UPC #
199703478794
Country of Origin
Viet Nam

Dimensions

Width
M
Size
5
Heel Height
1 1/4 in
Overall Height
3 in

Details

Color
Black/Gold
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Closure
No-Tie Lace
Gender
Women's
Liner Technology
Air Cooled Memory Foam
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.43
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Shank Material
Nylon
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.47
Includes Shank
Yes
Upper Material
Leather, Synthetic Fabric, Fabric
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.78
Metal Chip-Resisting Sole
No
Style Number
108449-BKGD
Slip-Resistance Value - SATRA Heel - Dry
0.85
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Insole Technology
Air Cooled Memory Foam, Removable Insole
Metatarsal Guard
No
Chemical-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Chain Saw Cut-Resistant
No
Heel Technology
Hands Free Slip-ins(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.73
Item
Athletic Shoe
Insulated
No
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Forefoot - Dry
0.83
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Flat Heel
Toe Type
Safety-Toe
Insole Material
Memory Foam
Midsole Material
EVA
Outsole Material
Rubber
Wire Color
Black/Gold

Description

Athletic Shoe, Closure No-Tie Lace, Color Black/Gold, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number 108449-BKGD, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.