Athletic Shoe, Blue, Women's, 4, M, PR

  • Mfr # RB502-M-04.0
  • Zoro # G725040517
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB502
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB502-M-04.0
Zoro #
G725040517
UPC #
690774794306
Country of Origin
Cambodia

Dimensions

Width
M
Size
4

Details

Ninety-Degree Heel
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB502
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Construction
Cemented
Metatarsal Guard
No
Gender
Women's
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Color
Baltic Sea/Vintage Indigo
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Insulated
No
All-Leather Upper
No
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Wire Color
Baltic Sea/Vintage Indigo

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 4, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews