AthleticShoe, Black/Gray, Men's, 4.5, M, PR

  • Mfr # RB5040-M-04.5
  • Zoro # G325040115
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Style Number
RB5040
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-04.5
Zoro #
G325040115
UPC #
690774791190
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Style Number
RB5040
Chemical-Resisting Sole
Yes
Gender
Men's
Toe Cap Material
Composite
Ninety-Degree Heel
No
Color
Black/Gray
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insulated
No
Item
Athletic Shoe
Puncture-Resistant Sole
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Wire Color
Black/Gray

Dimensions

Width
M
Size
4 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews