Shop REEBOK

Athletic Shoe, Blue, Women's, 5.5, W, PR

  • Mfr # RB502-W-05.5
  • Zoro # G325040566

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Construction
Cemented
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Color
Baltic Sea/Vintage Indigo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-05.5
Zoro #
G325040566
UPC #
690774794542
Country of Origin
Cambodia
Ninety-Degree Heel
No
Construction
Cemented
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Color
Baltic Sea/Vintage Indigo
Outsole Material
Rubber
Item
Athletic Shoe
Style Number
RB502
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Metatarsal Guard
No
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Insulated
No
Gender
Women's
Closure
Lace Up
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Size
5 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 5 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.