Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 10, Black, PR
Mfr # RB4020
Zoro # G9070352
product price: $114.95
/pr
Free Shipping & Returns
$114.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Waterproof No
- Heel Height Less Than 1/2 in
Product Information
- Brand Reebok
- MFR # RB4020
- Zoro # G9070352
- UPC # 690774482364
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 10 |
Width | W |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Oxygen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-1)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, Blue, PK10 (2500N95)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- Reebok Foot Protection