Shop All Composite Toe Boots and Shoes
Reebok
Athletic Shoe, W, 9 1/2, Black, PR
Mfr # RB423
Zoro # G9070605
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black/White
- Waterproof No
- Style Number RB423
Product Information
- Brand Reebok
- MFR # RB423
- Zoro # G9070605
- UPC # 690774483170
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Width | W |
Size (PRINT) | 9 1/2 |
Overall Height | 3 in |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/White, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Magnetic Label Cartridge (236MTBYPX-4.9)
- HONEYWELL SERVUS Steel-Toe Rubber Boots, Servus XTP, 15 in H, Knee, Black, Men's, Size 12 (75109/12)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK Size 9 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-09.0)
- REEBOK Size 10 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- REEBOK Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- BEKINA StepliteX StormGrip PU Boot, Composite Toe, Blue-Orange, Sz 10 (XAS9P/5562YP533-10)
- Reebok Composite Toe Boots and Shoes