Shop All Steel Toe Shoes
Reebok
Athletic Shoes, Sfty Toe, Blk/S, 13W, PR
Mfr # RB4895
Zoro # G4864176
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Black/Silver
- Waterproof No
Product Information
- Brand Reebok
- MFR # RB4895
- Zoro # G4864176
- UPC # 690774139251
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 13 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Silver, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4895
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- RUBBER-CAL Eco-Sport 3/4-in Interlocking Rubber Tiles - 3/4 x 20 x 20-in Rubber Tile - 5 Pk, 14 Sqr/Ft - Green (03_208_WEB_CO_10)
- NMC Fire Extinguisher Recharge & Inspection Record Tag, Pk25 (RPT26G)
- PRYOR Interlocking Stencil Letter Set - 1 in. (ISL1)
- REEBOK Size 10 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- REEBOK Safety Shoe, 12, M, Black, Composite, PR (RB4039)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- REEBOK Athl Work Shoe, Steel Toe, Blk, 10M, PR (RB1910)
- REEBOK Safety Shoe, 10, M, Black, Composite, PR (RB4039)
- Reebok Steel Toe Shoes