This item is Discontinued.

Reebok Athletic Shoes, Steel Toe, Woms, 9-1/2, PR RB164-95M

Athletic Shoes, Steel Toe, Woms, 9-1/2, PR (Discontinued)

  • Mfr # RB164-95M
  • Zoro # G4864623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB164-95M
Zoro #
G4864623
UPC #
690774138704
Country of Origin
China

Dimensions

Footwear Width
M
Size
9-1/2
Heel Height
Less Than 1/2 in

Details

Puncture Resistant Insole
No
Standards
ASTM F2413, Electrical Hazard
Insulated
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Pewter with Pink Trim
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.68
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Style
Athletic Shoe
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Conductive
No
Wide Toe Cap
No
Insole System
EVA
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
No
Liner Material
Nylon Mesh
Gender
Women's
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Toe Type
Steel
Static Dissipative
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
164
Footwear Sole Pattern
Siped
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Item
Athletic Work Shoes
Non Metallic Upper
Yes
Footwear Shank Type
None
Midsole Material
EVA
Metatarsal Guard
No
Closure Type
Lace Up
Upper Material
Leather/Mesh
Resists
Oil, Chemical, Slips

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Pewter with Pink Trim, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 164, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.