This item is Discontinued.

Reebok Athletic Style Work Shoes, Comp, 10W, PR RB4501-10W

Athletic Style Work Shoes, Comp, 10W, PR (Discontinued)

  • Mfr # RB4501-10W
  • Zoro # G5683011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4501-10W
Zoro #
G5683011
UPC #
690774280250
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
W
Size (PRINT)
10

Details

Color
Black with Green Trim
Gender
Men's
Toe Type
Composite
Footwear Style
Athletic Shoe
Insulated
No
Waterproof
No
Closure Type
Tie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.66
Footwear Closure Type
Lace Up
Max. Heat Rating
90 Degrees F
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.31
Footwear Sole Pattern
Textured and Siped
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Insole System
Memory Foam
Style Number
4501
Oil Resisting Sole
No
Shank Material
Plastic
Static Dissipative
No
Metatarsal Guard
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Conductive
No
Footwear Construction Type
Cemented
Removable Insole
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.53
Item
Athletic Shoe
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Resists
Oils, Slips
Upper Material
Mesh
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Static Dissipative (SD)
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black, Green
Heel Style
Flat Heel
Heat Resistant
No
Series
RB4501
Maximum Heat Rating
90 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.66
Slip-Resistance Value - Mark II - Wet
0.53
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.31
Construction
Cemented
Style Family
Athletic Shoe
Insole Material
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
90 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Green, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 4501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.