This item is Discontinued.

Reebok Athletic Style Work Shoes, Stl, Mn, 10M, PR RB1825-10M

Athletic Style Work Shoes, Stl, Mn, 10M, PR (Discontinued)

  • Mfr # RB1825-10M
  • Zoro # G5534225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1825-10M
Zoro #
G5534225
UPC #
690774290662
Country of Origin
China

Dimensions

Footwear Width
M
Heel Height
Less Than 1/2 in
Size
10

Details

Ninety Degree Heel
No
Style Number
1825
CSA Footwear Standard
Not Specified
Footwear Style
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Footwear Sole Pattern
Textured and Siped
Insulated
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Oil Resisting Sole
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Color
Blue
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Gender
Men's
Standards
F2413-11
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Predominant Footwear Color
Blue
Upper Material Description
Leather
Waterproof
No
Item
Athletic Work Shoes
Conductive
No
Liner Material
Nylon Mesh
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Max. Heat Rating
200 Degrees F
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.68
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable EVA w/Sponge Rubber Heel Wedge
Mark II Slip Test Results- Dairy Tile Oily
0.48
Outsole Material
Rubber
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Upper Boot Material
All Leather
Toe Type
Steel
Non-Marking Sole
No
Completely Non Metallic
No
Resists
Oils, Slips
Upper Material
Leather and Nylon Mesh
Closure Type
Tie

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Blue, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1825, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.