This item is Discontinued.

Reebok Athletic Work Shoes, Stl, Gray, 13M, PR RB1970-13M

Athletic Work Shoes, Stl, Gray, 13M, PR (Discontinued)

  • Mfr # RB1970-13M
  • Zoro # G5472494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1970-13M
Zoro #
G5472494
UPC #
690774148246
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
13
Footwear Width
M

Details

Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Liner Material
Brushed Nylon
Item
Athletic Work Shoes
Gender
Men's
Conductive
No
Shank Material
Composite
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Athletic Shoe
Midsole Material
EVA
Oil Resisting Sole
Yes
Color
Gray
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-05 M I/75 C/75 EH
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Insulated
No
Toe Type
Steel
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Waterproof
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Gray
Chain Saw Cut Resistant
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Non-Marking Sole
No
Ninety Degree Heel
No
Style Number
1970
Insole System
EVA
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
1.03
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Resists
Oils, Slips
Upper Material
Leather
Closure Type
Lace Up

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1970, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.