This item is Discontinued.

Reebok Athletic Work Shoes, Stl, Gray, 7-1/2M, PR RB1970-7.5M

Athletic Work Shoes, Stl, Gray, 7-1/2M, PR (Discontinued)

  • Mfr # RB1970-7.5M
  • Zoro # G5472451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1970-7.5M
Zoro #
G5472451
UPC #
690774148147
Country of Origin
China

Dimensions

Heel Height
Less Than 1/2 in
Size
7-1/2
Footwear Width
M

Details

Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Brushed Nylon
Standards
ASTM F2413-05 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.11
Chemical Resisting Sole
Yes
Item
Athletic Work Shoes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Max. Heat Rating
Not Rated
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Color
Gray
Outsole Material
Rubber
Predominant Footwear Color
Gray
Electrical Hazard Rated
Yes
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Footwear Style
Athletic Shoe
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Upper Material Description
Leather
Gender
Men's
Puncture Resistant Insole
No
Conductive
No
Static Dissipative
No
Non-Marking Sole
No
Shank Material
Composite
Ninety Degree Heel
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
1.03
Toe Type
Steel
Waterproof
No
Style Number
1970
Footwear Shank Type
None
Footwear Sole Pattern
Cleated
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Closure Type
Lace Up
Resists
Oils, Slips
Upper Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Gray, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 7-1/2, Static Dissipative No, Style Number 1970, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.