Shop REEBOK

AthleticShoe, Black/Gray, Women's, 8, W, PR

  • Mfr # RB504-W-08.0
  • Zoro # G725040500

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Width
W
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-08.0
Zoro #
G725040500
UPC #
690774791756
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Gender
Women's
Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Insulated
No
Outsole Material
Rubber
Toe Type
Safety-Toe
Closure
Lace Up
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Color
Black/Gray
Style Number
RB504
Construction
Cemented
Wire Color
Black/Gray

Dimensions

Width
W
Size
8

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.