Shop REEBOK

AthleticShoe, Black, Women's, 11.5, W, PR

  • Mfr # RB624-W-11.5
  • Zoro # G525087347

product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Closure
Slip On
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-11.5
Zoro #
G525087347
UPC #
690774752917
Country of Origin
Cambodia
Waterproof
No
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Heel Definition
Flat Heel
Closure
Slip On
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Style Number
RB624
Liner Technology
Moisture Wicking
Footwear Style
Athletic Shoe
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Liner Material
Mesh
Insulated
No
Metatarsal Guard
No
Style Family
Athletic Shoe
Outsole Material
Rubber
Gender
Women's
All-Leather Upper
No
Item
Athletic Shoe
Color
Black
Insole Technology
Removable Insole
Puncture-Resistant Sole
No
Upper Material
Microfiber

Dimensions

Size
11 1/2
Width
W

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 11 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.