AthleticShoe, Black/Gray, Men's, 10, M, PR

  • Mfr # RB5040-M-10.0
  • Zoro # G025040286
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Metatarsal Guard
No
Closure
Lace Up
Gender
Men's
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-10.0
Zoro #
G025040286
UPC #
690774791350
Country of Origin
Cambodia
All-Leather Upper
No
Metatarsal Guard
No
Closure
Lace Up
Item
Athletic Shoe
Gender
Men's
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Color
Black/Gray
Style Number
RB5040
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Wire Color
Black/Gray

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews