Shop REEBOK

Athletic Shoe, Blue, Women's, 9.5, W, PR

  • Mfr # RB502-W-09.5
  • Zoro # G125040315

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
All-Leather Upper
No
Ninety-Degree Heel
No
Gender
Women's
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB502-W-09.5
Zoro #
G125040315
UPC #
690774794658
Country of Origin
Cambodia
Insulated
No
All-Leather Upper
No
Ninety-Degree Heel
No
Gender
Women's
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Style Number
RB502
Heel Definition
Flat Heel
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Color
Baltic Sea/Vintage Indigo
Item
Athletic Shoe
Construction
Cemented
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Baltic Sea/Vintage Indigo

Dimensions

Width
W
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.