AthleticShoe, Black/Gray, Men's, 10, W, PR

  • Mfr # RB5040-W-10.0
  • Zoro # G825040110
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Color
Black/Gray
Liner Technology
Moisture Wicking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-10.0
Zoro #
G825040110
UPC #
690774791893
Country of Origin
Cambodia
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Color
Black/Gray
Liner Technology
Moisture Wicking
Style Number
RB5040
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Gender
Men's
Ninety-Degree Heel
No
Insulated
No
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
All-Leather Upper
No
Closure
Lace Up
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Construction
Cemented
Wire Color
Black/Gray

Dimensions

Width
W
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews