AthleticShoe, Black/Gray, Men's, 13, M, PR

  • Mfr # RB5040-M-13.0
  • Zoro # G225040154
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-13.0
Zoro #
G225040154
UPC #
690774791466
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Mesh, Microfiber
Oil-Resisting Sole
Yes
Gender
Men's
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Construction
Cemented
Metatarsal Guard
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Closure
Lace Up
Insulated
No
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB5040
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Wire Color
Black/Gray

Dimensions

Width
M
Size
13

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews