AthleticShoe, Black/Gray, Men's, 15, M, PR

  • Mfr # RB5040-M-15.0
  • Zoro # G525040540
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-15.0
Zoro #
G525040540
UPC #
690774791497
Country of Origin
Cambodia
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Style Number
RB5040
Insulated
No
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Closure
Lace Up
Item
Athletic Shoe
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
All-Leather Upper
No
Color
Black/Gray
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Wire Color
Black/Gray

Dimensions

Size
15
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews