Shop REEBOK

AthleticShoe, Black/Gray, Men's, 17, W, PR

  • Mfr # RB5040-W-17.0
  • Zoro # G425040329

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Color
Black/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-17.0
Zoro #
G425040329
UPC #
690774792005
Country of Origin
Cambodia
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Closure
Lace Up
Construction
Cemented
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Insulated
No
Footwear Style
Athletic Shoe
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Men's
Style Number
RB5040
Wire Color
Black/Gray

Dimensions

Size
17
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 17, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.