AthleticShoe, Black/Gray, Men's, 2, W, PR

  • Mfr # RB5040-W-02.0
  • Zoro # G925040478
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-02.0
Zoro #
G925040478
UPC #
690774791572
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Closure
Lace Up
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Style Number
RB5040
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Gender
Men's
Toe Type
Safety-Toe
Item
Athletic Shoe
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Construction
Cemented
Insulated
No
All-Leather Upper
No
Wire Color
Black/Gray

Dimensions

Size
2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews