AthleticShoe, Black/Gray, Women's, 9.5, W, PR

  • Mfr # RB504-W-09.5
  • Zoro # G625040426
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-09.5
Zoro #
G625040426
UPC #
690774791817
Country of Origin
Cambodia
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Color
Black/Gray
Heel Definition
Flat Heel
Gender
Women's
Chain Saw Cut-Resistant
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Style Number
RB504
Insulated
No
Construction
Cemented
Closure
Lace Up
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
W
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews