Shop REEBOK

AthleticShoe, Black/Gray, Men's, 3, M, PR

  • Mfr # RB5040-M-03.0
  • Zoro # G625040518

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Insulated
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-03.0
Zoro #
G625040518
UPC #
690774791169
Country of Origin
Cambodia
Gender
Men's
Insulated
No
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
All-Leather Upper
No
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Color
Black/Gray
Construction
Cemented
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Item
Athletic Shoe
Upper Material
Mesh, Microfiber
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB5040
Wire Color
Black/Gray

Dimensions

Width
M
Size
3

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 3, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.