Shop REEBOK

AthleticShoe, Black/Gray, Men's, 4, W, PR

  • Mfr # RB5040-W-04.0
  • Zoro # G025040132

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Gender
Men's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-04.0
Zoro #
G025040132
UPC #
690774791664
Country of Origin
Cambodia
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
Gender
Men's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Color
Black/Gray
Chemical-Resisting Sole
Yes
Insulated
No
Style Number
RB5040
Outsole Material
Rubber
Construction
Cemented
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Size
4
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.