AthleticShoe, Black/Gray, Men's, 5.5, W, PR

  • Mfr # RB5040-W-05.5
  • Zoro # G525040373
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-05.5
Zoro #
G525040373
UPC #
690774791725
Country of Origin
Cambodia
Closure
Lace Up
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Outsole Material
Rubber
Style Number
RB5040
Toe Cap Material
Composite
Gender
Men's
Includes Metatarsal Guard
No
Construction
Cemented
Upper Material
Mesh, Microfiber
Color
Black/Gray
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Maximum Heat Rating
250 Degrees F
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Wire Color
Black/Gray

Dimensions

Size
5 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews