Shop REEBOK

AthleticShoe, Black/Gray, Men's, 11.5, W, PR

  • Mfr # RB5040-W-11.5
  • Zoro # G425040367

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-11.5
Zoro #
G425040367
UPC #
690774791947
Country of Origin
Cambodia
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Item
Athletic Shoe
Includes Metatarsal Guard
No
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Color
Black/Gray
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Style Number
RB5040
Insulated
No
Footwear Style
Athletic Shoe
Construction
Cemented
Gender
Men's
Closure
Lace Up
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Wire Color
Black/Gray

Dimensions

Size
11 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.