AthleticShoe, Black/Gray, Women's, 10, W, PR

  • Mfr # RB504-W-10.0
  • Zoro # G225040550
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Puncture-Resistant Sole
No
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-W-10.0
Zoro #
G225040550
UPC #
690774791831
Country of Origin
Cambodia

Dimensions

Size
10
Width
W

Details

Gender
Women's
Puncture-Resistant Sole
No
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Color
Black/Gray
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
No
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
RB504
All-Leather Upper
No
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Construction
Cemented
Insulated
No
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Closure
Lace Up
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews