AthleticSafetyShoe, Blk, Men's, 10, PR

  • Mfr # 5170-10
  • Zoro # G824301588
product price: 
$
80.39
/pr

Key Features

Midsole Material
Polyurethane
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Wet
0.8
Toe Type
Safety-Toe
Shank Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5170-10
Zoro #
G824301588
UPC #
810122390572
Country of Origin
China

Dimensions

Width
E
Overall Height
4 in
Size
10

Details

Midsole Material
Polyurethane
Chemical-Resisting Sole
No
Slip-Resistance Value - Mark II - Wet
0.8
Toe Type
Safety-Toe
Shank Material
Plastic
Color
Black
Closure
Lace Up
Liner Technology
Aegis
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Toe Cap Material
Carbon Nano
Upper Material
Synthetic Leather, TPU
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
All-Leather Upper
No
Includes Metatarsal Guard
No
Metatarsal Guard
No
Style Number
5170
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Ninety-Degree Heel
No
Gender
Men's
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.65
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Item
Athletic Safety Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Outsole Material
Rubber
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Waterproof
No
Liner Material
Mesh
Oil-Resisting Sole
Yes
Insulated
No
Wire Color
Black

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews