AthleticShoe, Black/Gray, Women's, 4.5, W, PR

  • Mfr # RB504-W-04.5
  • Zoro # G925040423
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Color
Black/Gray
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-W-04.5
Zoro #
G925040423
UPC #
690774791619
Country of Origin
Cambodia

Dimensions

Width
W
Size
4 1/2

Details

Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Color
Black/Gray
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Metatarsal Guard
No
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Insulated
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Toe Cap Material
Composite
All-Leather Upper
No
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
Gender
Women's
Style Number
RB504
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Upper Material
Mesh, Microfiber
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Wire Color
Black/Gray

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews