AthleticShoe, Black/Gray, Women's, 7.5, M, PR

  • Mfr # RB504-M-07.5
  • Zoro # G025040309
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-07.5
Zoro #
G025040309
UPC #
690774791398
Country of Origin
Cambodia
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Outsole Material
Rubber
Toe Cap Material
Composite
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Liner Material
Mesh, Nylon
Style Number
RB504
Construction
Cemented
All-Leather Upper
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Insulated
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Color
Black/Gray
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Wire Color
Black/Gray

Dimensions

Width
M
Size
7 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews