AthleticShoe, Black/Gray, Women's, 8, M, PR

  • Mfr # RB504-M-08.0
  • Zoro # G025040439
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Metatarsal Guard
No
Gender
Women's
Style Number
RB504
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-M-08.0
Zoro #
G025040439
UPC #
690774791428
Country of Origin
Cambodia

Dimensions

Width
M
Size
8

Details

Construction
Cemented
Item
Athletic Shoe
Metatarsal Guard
No
Gender
Women's
Style Number
RB504
Outsole Material
Rubber
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Maximum Heat Rating
250 Degrees F
Insulated
No
Footwear Style
Athletic Shoe
Closure
Lace Up
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
All-Leather Upper
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Wire Color
Black/Gray

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews