Shop REEBOK

AthleticShoe, Black/Gray, Women's, 8.5, M, PR

  • Mfr # RB504-M-08.5
  • Zoro # G625040150

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Color
Black/Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-08.5
Zoro #
G625040150
UPC #
690774791442
Country of Origin
Cambodia
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Color
Black/Gray
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Toe Type
Safety-Toe
Style Number
RB504
Toe Cap Material
Composite
Metatarsal Guard
No
Gender
Women's
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Closure
Lace Up
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Footwear Style
Athletic Shoe
Construction
Cemented
Liner Material
Mesh, Nylon
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Wire Color
Black/Gray

Dimensions

Width
M
Size
8 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.